Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Programmable / Non-Programmable Thermostat , 2 H 1 C, Wall Mount,

  • Zoro #: G7824096
  • Mfr #: P721UT
$80.21
  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
See full product details
This item ships free.

Lux #P721UT Specifications

  • Zoro #: G7824096
  • Mfr #: P721UT
  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 3/8"
  • Width: 5 3/8"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • WiFi Capability: No
  • Key Pad Lockout: Yes
  • Programs per Week: 7 or Nonprogrammable
  • Fan Switching: Auto-on
  • Dehumidification Control: No
  • Automatic Changeover: No
  • Temp. Settings per Day: 2, 4
  • Humidification Control: No
  • Features: Easy Installation, Easy-View Back Light, Temporary Compressor Protection Bypass, 5 or 2 min Selectable Time Delay for Equipment Protection, User Temperature Calibration, Fahrenheit or Celsius Temperature Display Option, Adjustable Heating and Cooling Limits, Selectable Smart Recovery, AM/PM Clock or Military Time Option
  • Display Type: Large Character
  • Filter Indicator: Yes
  • Display Color: Blue
  • Includes: (2) AA batteries
  • Depth: 1 1/8 in
  • Batteries Included: Yes
  • For Use With: Heating and Cooling, Heat Pumps, 2-Wire and 3-Wire Hydronic Systems, Gas Millivolt Heaters
  • Temporary Program Override: Yes
  • Battery Backup: No
  • Temporary Temperature Hold: Yes
  • Temperature Limiting: No
  • Terminal Designations: G, B, O, Y, RC, RH, W2, A, W1, C
  • Display Size: 7.4 sq in
  • Low Battery Indicator: Yes
  • Programmable Fan: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 2, 4, Programs per Week 7 or Nonprogrammable, Terminal Designations G, B, O, Y, RC, RH, W2, A, W1, C, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 7.4 sq in, Display Type Large Character, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Reviews of Lux #P721UT