Skip to Main Content
customer-service Help
Lux

Programmable / Non-Programmable Thermostat , 2 H 2 C, Wall Mount,

Lux Programmable / Non-Programmable Thermostat ,  2 H 2 C,  Wall Mount,  P722U
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.73
  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
See full product details
Orders over $75 ship free.
Total: $56.73

Lux #P722U Specifications

  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 2
  • Height: 3 3/8"
  • Width: 5 3/8"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Dehumidification Control: No
  • Includes: (2) AA batteries
  • Temporary Program Override: Yes
  • Low Battery Indicator: Yes
  • Programs per Week: 7 or Nonprogrammable
  • Temporary Temperature Hold: Yes
  • For Use With: SD-CT
  • Fan Switching: Auto-on
  • Display Type: Large Character
  • Temp. Settings per Day: 2, 4
  • Display Color: Blue
  • Temperature Limiting: No
  • Key Pad Lockout: Yes
  • WiFi Capability: No
  • Batteries Included: Yes
  • Automatic Changeover: No
  • Filter Indicator: Yes
  • Humidification Control: No
  • Depth: 1 1/8 in
  • Display Size: 3.4 sq in
  • Battery Backup: No
  • Features: Easy Installation, Easy-View Back Light, Special-Day Programming, Temporary Compressor Protection Bypass, 5 or 2 min Selectable Time Delay for Equipment Protection, User Temperature Calibration, Fahrenheit or Celsius Temperature Display Option, Adjustable Heating and Cooling Limits, Speed Slide(R) for Easy Programming, Selectable Smart Recovery, AM/PM Clock or Military Time Option, Adjustable Temperature Differential/Swing
  • Terminal Designations: G, Y1, RC, RH, W1, A, Y2, O, B ,W2, C
  • Programmable Fan: Yes
  • Operating Temperature Range: 14 Degrees to 122 Degrees F
  • System Settings: Cool-Heat-Off
  • Overall Depth: 1 1/8 in
  • Operating Humidity Range: 20 to 90 %
  • System/Fan Settings: Cool-Heat-Off/Auto-On
  • Mounting Direction: Horizontal
  • Thermostat Type: Low Voltage
  • Programming Capability: 7 Day
  • Millivolt Compatible: Yes
  • Filter Change Reminder: Yes
  • Temperature settings per day: 2, 4
  • Fan Settings: Auto-On
  • Overall Width: 5 3/8 in
  • Temperature Control Range: +45 Degrees to +90 Degrees F
  • Overall Height: 3 3/8 in
  • Temperature Differential: 0.25 to 2.25 Degrees F
  • Compatible System Type: Hydronic Systems, Millivolt, Heat Pump with Aux
  • Battery Type: (2) AA Batteries
  • Backlit Screen: Yes
  • Includes Batteries: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 2, 4, Programs per Week 7 or Nonprogrammable, Terminal Designations G, Y1, RC, RH, W1, A, Y2, O, B, W2, C, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 3.4 sq in, Display Type Large Character, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Reviews of Lux #P722U