Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Programmable / Non-Programmable Thermostat , 7, 5-2 Programs, 1 H 1 C,

  • Zoro #: G7824181
  • Mfr #: P711
$32.17
  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.

Lux #P711 Specifications

  • Zoro #: G7824181
  • Mfr #: P711
  • Item: Programmable / Non-Programmable Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
  • Mounting Type: Horizontal
  • Mounting Location: Wall
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 3/8"
  • Width: 5 3/8"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired/Battery
  • 750mV Compatible: Yes
  • Terminal Designations: RH, RC, W, Y, G, C, O/B
  • Fan Switching: Auto-on
  • Display Type: Large Character
  • Battery Backup: No
  • Temporary Temperature Hold: Yes
  • Temporary Program Override: No
  • Filter Indicator: No
  • WiFi Capability: No
  • Key Pad Lockout: Yes
  • Programmable Fan: No
  • Automatic Changeover: No
  • Temp. Settings per Day: 2, 4
  • Depth: 1 1/4 in
  • For Use With: Heating and Cooling, Single Stage Gas, Oil, Electric, Heat Pump Without Auxiliary Heat, 2-Wire Hydronic Systems, Gas Millivolt Heaters
  • Features: Easy Installation, Easy-View Back Light, Temporary Compressor Protection Bypass, 5 or 2 min Selectable Time Delay for Equipment Protection, User Temperature Calibration, Adjustable Heating and Cooling Limits, Fahrenheit or Celsius Temperature Display Option, Adjustable Temperature Differential/Swing
  • Display Color: Green
  • Low Battery Indicator: Yes
  • Dehumidification Control: No
  • Display Size: 2.2 sq in
  • Humidification Control: No
  • Batteries Included: Yes
  • Includes: (2) AA batteries
  • Programs per Week: 7, 5-2
  • Temperature Limiting: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 2, 4, Programs per Week 7, 5-2, or Nonprogrammable, Terminal Designations RH, RC, W, Y, G, C, O/B, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Size 2.2 sq in, Display Type Large Character, Display Color Green, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Reviews of Lux #P711