Skip to Main Content
customer-service Help

Programmable Thermostat , 1 H 1 C, Wall Mount, Battery , 24VAC

  • Zoro #: G0017573
  • Mfr #: PSD011B
Lux Programmable Thermostat ,  1 H 1 C,  Wall Mount,  Battery ,  24VAC PSD011B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.32
  • System Switching: Heat-Cool-Off
  • Item: Programmable Thermostat
  • Control Range: 45 Degrees to 90 Degrees F
See full product details
Out of Stock

Lux #PSD011B Specifications

  • Zoro #: G0017573
  • Mfr #: PSD011B
  • System Switching: Heat-Cool-Off
  • Item: Programmable Thermostat
  • Control Range: 45 Degrees to 90 Degrees F
  • Mounting Location: Wall
  • Terminal Designations: RH, RC, W1, Y1, G, O/B
  • Height: 5.05"
  • Width: 3-1/4"
  • Power Method: Battery
  • 750mV Compatible: Yes
  • Voltage: 24VAC
  • Stages Cool: 1
  • Stages Heat: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pro-Spec Series, Battery Powered, Digital Thermostats. Electronic Non-Programmable Thermostat. Most 24V Heating And A/C Systems, 1 Stage Heat And 1 Stage Cool, Gas, Oil, Electric, Or Single Stage Heat Pump Systems, 2 Wire Heat Only Hydronic Systems (Hot Water Baseboard And Radiator), Mullivolt Systems (Wall Heaters/ Furnaces & Gas Fireplaces)

Reviews of Lux #PSD011B