Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Programmable / Non-Programmable Thermostat, 2 Stages, 24VAC, wall

  • Zoro #: G0017619
  • Mfr #: P721

$39.95

  • Stages Cool: 1
  • System Switching: Heat-Cool-Off
  • Terminal Designations: RH, RC, W, Y, G, C, W2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lux #P721 Specifications

  • Zoro #: G0017619
  • Mfr #: P721
Stages Cool: 1 System Switching: Heat-Cool-Off
Terminal Designations: RH, RC, W, Y, G, C, W2 Height: 3-3/8"
Control Range: 45 Degrees to 90 Degrees F Power Method: Hardwired/Battery
Voltage: 24VAC Mounting Location: Wall
Width: 5-3/8" Stages Heat: 2
750mV Compatible: Yes Item: Programmable/Non-Programmable Thermostat
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Manual 7 or 5/2 Programmable Thermostat. Compabible With Most 24-Volt Heating And Cooling Systems, 2 Stage Heat/ 1 Stage Cool: Gas, Oil, Or Electric Systems, 2-Wire Hydronic (Hot Water) Zone Valves, Gas Mullivolt Heaters (Including Wall Heaters/Gas Fireplaces)

Reviews of Lux #P721