Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Programmable Thermostat, 1 Stages, 24VAC, Heat-Cool-Off, wall

  • Zoro #: G0017512
  • Mfr #: PSD111B

$38.91

  • Width: 4-5/8"
  • Item: Non-Programmable Thermostat
  • Mounting Location: Wall
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lux #PSD111B Specifications

  • Zoro #: G0017512
  • Mfr #: PSD111B
Width: 4-5/8" Item: Non-Programmable Thermostat
Mounting Location: Wall Stages Heat: 1
750mV Compatible: Yes Terminal Designations: W, RH, B, O, RC, Y, G, C
Power Method: Hardwired/Battery System Switching: Heat-Cool-Off
Stages Cool: 1 Control Range: 45 Degrees to 90 Degrees F
Mounting Type: Horizontal or Vertical Height: 3-1/4"
Voltage: 24VAC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LUXPRO Multi-positional, Digital Non-Programmable Heat Pump Thermostat. 1H/1C Compatible With Most 24v Gas, Oil, Electric Heating And Ir Conditioning Systems, 2 Wire Hydronic Systems, Millivolt Systems, Hydronic Air Handlers, Single Stage Heat Pumps

Reviews of Lux #PSD111B