Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heat-Only Manual Thermostat, 1 Stages, 24VAC, Heat Only, wall

  • Zoro #: G0017628
  • Mfr #: PSD010B

$32.24

  • Item: Heat-Only Manual Thermostat
  • Stages Heat: 1
  • Mounting Location: Wall
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lux #PSD010B Specifications

  • Zoro #: G0017628
  • Mfr #: PSD010B
Item: Heat-Only Manual Thermostat Stages Heat: 1
Mounting Location: Wall 750mV Compatible: Yes
System Switching: Heat Only Power Method: Battery
Width: 3-1/2" Height: 5-1/8"
Voltage: 24VAC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pro-Spec Series, System Powered, Digital Thermostats. Digital Electronic Non-Programmable thermostat. 24V 2 Wire Heating Only Systems, 1 Stage Heat Gas or Oil Systems With No Fan, 2 Wire Heat Hydronic System, (Hot Water, Baseboard & Radiator), Millivolt Systems (Wall Heaters / Furnaces & Gas Fireplaces)

Reviews of Lux #PSD010B