Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Programmable / Non-Programmable Thermostat, 2 Stages, 24VAC, wall
  • Zoro #: G0017591
  • Mfr #: P621U
$44.87
  • Stages Heat: 2
  • Control Range: 45 Degrees to 90 Degrees F
  • Width: 5-3/8"
See full product details
Orders over $50 ship free.

Lux #P621U Specifications

  • Zoro #: G0017591
  • Mfr #: P621U
Stages Heat: 2 Control Range: 45 Degrees to 90 Degrees F
Width: 5-3/8" Voltage: 24VAC
Mounting Location: Wall Item: Programmable/Non-Programmable Thermostat
Power Method: Hardwired/Battery Stages Cool: 1
Height: 3-3/8" Terminal Designations: O, B, G, Y, RC, RH, W1, A, W2, C
System Switching: Heat-Cool-Off 750mV Compatible: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The most popular and trending low voltage thermostats at Zoro are the programmable and/or energy efficient types. Take a look at the features for this Programmable / Non-Programmable Thermostat : VOLTAGE: 24VAC, WIDTH: 5-3/8", MOUNTING LOCATION: wall

Reviews of Lux #P621U