Skip to Main Content
customer-service Help
Lux

WiFi Thermostat , 2 H 2 C, 24VAC

Lux WiFi Thermostat ,  2 H 2 C,  24VAC GEO-BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$127.49
  • Item: WiFi Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
See full product details
This item ships free.
Total: $127.49

Lux #GEO-BL Specifications

  • Item: WiFi Thermostat
  • Voltage: 24VAC
  • Stages Heat: 2
  • Mounting Type: Horizontal or Vertical
  • Color: Black
  • Control Range: 45 Degrees to 90 Degrees F
  • Stages Cool: 2
  • Height: 3.12"
  • Width: 5.7"
  • Power Method: Battery, C-Wire, Micro USB or LUX Power Bridge
  • 750mV Compatible: Yes
  • Terminal Designations: RH, RC, B, W1, O, Y1, G, W2, C, Y2
  • WiFi Capability: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

7 Day Programmable Multi-Positionable, WiFi Thermostat. Universal Compatibility For Conventional Heat & A/C Up To 2 Stage Heat/2 Stage Cool, Universal Compatibility For Heat Pumps With Up To 2 Stage Heat/ 1 Stage Cool (Including AUX/EMERG Heat), 2 Wire Heat Only Hydronic Systems (Hot Water, Baseboard & Radiator), Gas Millivolt Heaters

Reviews of Lux #GEO-BL