DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Color Digital Microscope, 10X to 200X

LUXO| Zoro #: G1485382| Mfr #: MIDAS

$266.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Digital Microscope
Includes: Software
Features: 5 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizing Lens
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485382 Mfr #: MIDAS
Item: Digital MicroscopeIncludes: Software
Features: 5 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizing LensEyepiece Type: Monocular
Eyepiece Protractor: NoOptical Magnification: 10X to 200X
Light Source: LEDManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Taiwan, Province of China

Description

Color Digital Microscope, Magnification 10X to 200X, Illumination 6 LEDs, Focusing Height Maximum 6 In., Interface USB, Features 5 Mega Pixel, 1/4 In. Color CMOS Image Sensor, Polarizin Lens, Includes Instructions, Manufacturers Warranty Length 1 year

Reviews