Digital Microscope, Boom Stand

LUXO| Zoro #: G1086023| Mfr #: MIDAS-ST

$336.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: 5 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizing Lens
Includes: Software
Item: Digital Microscope
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086023 Mfr #: MIDAS-ST
Features: 5 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizing LensIncludes: Software
Item: Digital MicroscopeManufacturers Warranty Length: 1 yr.
Stand Type: Single Arm BoomEyepiece Protractor: No
Light Source: LEDBase Dimensions: 5-3/32" x 5-1/2"
Optical Magnification: 10X to 200XEyepiece Type: Monocular
Horizontal Extension: 6-3/32"Vertical Extension: 6-3/32"
Country of Origin (subject to change): Taiwan

Description

Color Digital Microscope, Magnification 10X to 200X, Illumination 6 LEDs, Focusing Height Maximum 6 In., Interface USB, Features 5 Mega Pixel, 1/4 In. Color CMOS Image Sensor, Polarizin Lens, Includes Boom Stand and Instructions, Manufacturers Warranty Length 1 year

Reviews