Shop Alternate Products
This Product is Discontinued
Unitron
Digital Microscope, Gooseneck Stand (Discontinued)
Mfr # MIDAS-GS
Zoro # G0868034
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eyepiece Type Monocular
- Features 1/4 in Color CMOS Image Sensor, 5 Mega Pixel, Polarizin Lens
- Light Source LED
- Stand Type Gooseneck
- Max Specimen Height 150 mm