JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Task Light, LED, Black, 7W

LUXO| Zoro #: G0853395| Mfr #: 16770BK

$150.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853395 Mfr #: 16770BK
Lumens: 320Material of Construction: Aluminum
Lamp Included: YesMounting Type: Weighted Base
Watts: 7Item: Pivoting Head Task Light
Lamp Type: LedCord Length: 6 ft.
Overall Reach: 23"Voltage: 120
Arm Length: 17"Color: Black
Task Light Type: Pivoting Head Task LightCountry of Origin (subject to change): China

Product Description

Task Light, Pivoting Head, LED Lamp Type, 7 Watts, 120 Voltage, Black Color, 17 In. Arm Length, 23 In. Overall Reach, 6 ft. Cord Length, Mounting Type Weighted Base, Includes Lamp

Product Reviews

Save 15%. Sign up for Z-mail.