Luxor
40"x60" Magnetic Glass Whiteboard
Mfr # WGB6040M
Zoro # G7438037
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$171.99
Key Features
- Dry Erase Height 40"
- Dry Erase Width 60"
- Dry Erase Surface Type Glass
Explore More Products
- LUXOR Reversible Magnetic Music Board, 72"x40" MB7248MM
- LUXOR 60" x 40" Mobile Whiteboard MB6040WW
- LUXOR 60"x40" Magnetic Whiteboard WB6040W
- LUXOR Reversible Magnetic Whiteboard/ Whiteboard MB3040WW
- LUXOR Reversible Magnetic Whiteboard, 96"x40" MB9640WW
- LUXOR Magnetic Whiteboard 1" Double Sided MB4836WW
- LUXOR 36 x 48 Double Sided Magnetic Whiteboard LUXMB3648WW
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 72"x40" WB7240LB
- LUXOR Double-Sided Magnetic Whiteboard, 36"W x 24"H MB3624WW
- SCHOOL SMART BOARD BRISTOL 12X18 WHITE PK OF 100 PK 1112WH
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 10036
- Luxor Dry Erase Boards