Luxor
Charging Cart, Steel, Cap. 18, 25" W
Mfr # LLTP18-B
Zoro # G3721280
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18
- Locking Mechanism Yes
- Compatible With All Tablets, Chromebook
- Material Steel
- Width 25 in
Explore More Products
- LUXOR Adjustable-Height Steel AV Cart with Cabinet and Drop Leaf AVJ42CDL
- LUXOR Mobile Whiteboard, Room Divider MD4072W
- LUXOR Chromebook, Charging Cart, (12)Unit LLTP12-B
- LUXOR KwikBoost EdgePower™ Metal AV Cart Attachment Bracket KBEP-BRKT-M
- LUXOR AV Cart with 3 Shelves, Cabinet and Black Legs, 42"H WT42GYC2E-B
- LUXOR BLK 26" BLACK CABINET TFY W/4 WT26C2
- LUXOR LLTP12-B 12 Tablet / Laptop Charging Station and Storage Cart 445LLTP12BK
- LUXOR 12 Bay Open Tablet Table Charg LOTT12
- LUXOR Shelves, (3 )Tub, Flat, w/CABINET TC122C-B
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity 670052
- VTI MANUFACTURING VTI Manufacturing FPC4226E Adjustable cart for up to 32 in. flat panel TV w pull out shelf FPC4226E
- Luxor Media Stands & Carts