Luxor
Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves, 500 lb
Mfr # EC111HD-B
Zoro # G7455467
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/4"
- Overall Length 35-1/4"
- Overall Width 18"
- Material High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color Black
Explore More Products
- LUXOR Deep Shelf Utility Cart TC21-G
- LUXOR HD High Capacity 3 Tub Shelves Cart in Black EC111HD-B
- LUXOR Flat Top and Tub Middle/Bottom Shelf Cart, 24" X 18" RDSTC211RD
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. EC22-B
- LUXOR Utility Cart with 3 Shelves, 24" x 18" HE34-G
- LUXOR 3 Shelf Black Tub Cart STC211-B
- LUXOR 3 Shelf Tub Cart Red RDSTC111RD
- LUXOR 3 Shelf Black Tub Cart STC112-B
- LUXOR Luxor® TC111 Tray Top Shelf 3 Shelf Plastic Utility Cart 32x24 4" Casters TC111-B
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves EC111-B
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. WSC-270493
- Luxor Utility & Storage Carts