General Purpose Transformer, 15 kVA, NEMA 3R, 110/220V, 190/200/208/220V, 380/400/416/440V

  • Mfr # G015K1PG1A07

  • Zoro # G4366649


product price:  $1,912.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V
Power Rating
15 kVA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G015K1PG1A07
Zoro #
G4366649
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
23.31 in
Overall Width
16.35 in
Overall Depth
14.12 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V
Power Rating
15 kVA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Temperature Rise
115 deg C

Description

Transformer 15KVA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.