KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 12 x 18In, BK and R/WHT

LYLE| Zoro #: G0134495| Mfr #: PPR-020-18HA

$26.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Trespassing & Property
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134495 Mfr #: PPR-020-18HA
Width: 18"Subject Matter: Trespassing & Property
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.063"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black, White
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Admittance Sign
Legend/Background Color: Black And Red/WhiteMounting Style: Surface
Legend: Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of The LawHeight: 12"
Background Color: Red, WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of The Law, Printed Language English, Sign Shape Rectangle

Reviews