Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Admittance Sign, 12 x 18In, R/WHT, ENG, Text

  • Zoro #: G0134014
  • Mfr #: PPR-021-18HA
$26.99
  • Printed Language: English
  • Mounting Style: Surface
  • Sign Background Color: Red, White
See full product details
Orders over $75 ship free.

Lyle #PPR-021-18HA Specifications

  • Zoro #: G0134014
  • Mfr #: PPR-021-18HA
Printed Language: English Mounting Style: Surface
Sign Background Color: Red, White Thickness: 0.063 in
Background Color: Red, White Material: Aluminum
Subject Matter: Trespassing & Property Legend/Background Color: Red/white
Glow-in-the-Dark: No Sign Shape: Rectangle
Header: Private Property Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered UV Resistant: Yes
Language: English Width: 18 in
Height: 12 in Sign Legend Color: Red, White
Legend: Authorized Personnel Only Trespassers Will Be Prosecuted Legend Color: Red, White
Legend Style: Text Sign Material: Recycled Aluminum
Retroreflective Grade: High Intensity Prismatic Double-Sided: No
Item: Admittance Sign Sign Legend Text Color: Red, White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 in, Width 18 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header Private Property, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #PPR-021-18HA