Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Admittance Sign, 12 x 18In, R/WHT, ENG, Text

  • Zoro #: G0134452
  • Mfr #: PPR-023-18HA
$30.79
  • Legend/Background Color: Red/white
  • Retroreflective Grade: High Intensity Prismatic
  • Subject Matter: Trespassing & Property
See full product details
Orders over $75 ship free.

Lyle #PPR-023-18HA Specifications

  • Zoro #: G0134452
  • Mfr #: PPR-023-18HA
Legend/Background Color: Red/white Retroreflective Grade: High Intensity Prismatic
Subject Matter: Trespassing & Property Printed Language: English
Operating Temp. Range: -30 Degrees to 200 Degrees F Mounting Style: Surface
Thickness: 0.063 in Background Color: Red
Sign Material: Recycled Aluminum Legend Color: White
Sign Background Color: Red Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
Language: English Height: 12 in
Glow-in-the-Dark: No Width: 18 in
Double-Sided: No Item: Admittance Sign
Header: No Header Sign Legend Color: White
Sign Shape: Rectangle UV Resistant: Yes
Legend: Private Property No Trespassing Legend Style: Text
Material: Aluminum Sign Legend Text Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 18 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #PPR-023-18HA