HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Admittance Sign, 12 x 18In, R/WHT, ENG, Text

LYLE| Zoro #: G0133996| Mfr #: SP-003-18HA

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: White
Legend Color: Red
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133996 Mfr #: SP-003-18HA
Background Color: WhiteLegend Color: Red
Sign Shape: RectangleRetroreflective Grade: High Intensity Prismatic
Glow-in-the-Dark: NoWidth: 18"
Height: 12"Item: Admittance Sign
Legend/Background Color: Red/whiteLegend Style: Text
Double-Sided: NoLanguage: English
Thickness: 0.063"Mounting Style: Surface
Material: AluminumLegend: Posted No Hunting Fishing Trespassing
Header: No HeaderSubject Matter: Trespassing & Property
UV Resistant: YesOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Posted No Hunting Fishing Trespassing, Printed Language English, Sign Shape Rectangle

Reviews