Authorized Personnel Warning Reflective Label, 7 in H, 10 in W, LCU6-0009-RD_10X7

  • Mfr # LCU6-0009-RD_10X7

  • Zoro # G9471196


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0009-RD_10X7
Zoro #
G9471196
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Reflective Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only.
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Orange, Yellow
Mirror Print
No
Sign Header
Warning
Adhesive Style
Permanent
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Authorized Personnel Warning Reflective Label

Description

Authorized Personnel Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.