Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

  • Zoro #: G0210481
  • Mfr #: W8-1-24DA
$100.99
  • Header: No Header
  • Retroreflective Grade: Diamond
  • Subject Matter: Traffic
See full product details
This item ships free.

Lyle #W8-1-24DA Specifications

  • Zoro #: G0210481
  • Mfr #: W8-1-24DA
Header: No Header Retroreflective Grade: Diamond
Subject Matter: Traffic Double-Sided: No
Language: English Legend Color: Black
Sign Background Color: Yellow Material: Aluminum
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Sign Shape: Diamond
Glow-in-the-Dark: No Sign Mounting Style: Mounting Holes
Sign Legend Color: Black Legend Style: Text
Legend/Background Color: Black/Yellow Legend: Bump
Height: 24 in Item: Bump Traffic Sign
UV Resistant: Yes Background Color: Yellow
MUTCD Code: W8-1 Operating Temp. Range: -30 Degrees to 200 Degrees F
Sign Material: Aluminum Thickness: 0.08 in
Width: 24 in Printed Language: English
Sign Legend Text Color: Black MUTCD Compliant Sign: Yes
Sign Properties: Rigid Sign Legend Style: Text
Sign Header: No Header Mounting Hole Distance Center to Center: 24 in
Sign Mounting Hardware Included: No Number of Printed Sides: 1
Protective Coating: Clear Film Laminate Indoor/Outdoor Usage: Outdoor
Average Outdoor Durability: 8 to 10 yr. MUTCD Sign Description: Bump
State Specific Sign: No Mounting Hole Dia.: 0.375 in
Includes Cross-Braces: No ADA Compliant: No
Holes on 1 in. Centers: Yes Sign Legend: Bump
Material Properties: Roll Up Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bump Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #W8-1-24DA