Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 30 x 30In, BK/YEL, Bump, Text

  • Zoro #: G0210427
  • Mfr #: W8-1-30HA
$91.16
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
  • Sign Mounting Style: Mounting Holes
  • MUTCD Code: W8-1
See full product details
This item ships free.

Lyle #W8-1-30HA Specifications

  • Zoro #: G0210427
  • Mfr #: W8-1-30HA
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Mounting Style: Mounting Holes
MUTCD Code: W8-1 Printed Language: English
Subject Matter: Traffic Legend: Bump
Double-Sided: No Glow-in-the-Dark: No
Sign Material: Aluminum Item: Bump Traffic Sign
Sign Background Color: Yellow Retroreflective Grade: High Intensity Prismatic
Width: 30 in Thickness: 0.08 in
Material: Aluminum UV Resistant: Yes
Legend Style: Text Background Color: Yellow
Legend Color: Black Sign Legend Color: Black
Height: 30 in Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Diamond Language: English
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Header: No Header
Legend/Background Color: Black/Yellow Sign Legend Text Color: Black
Indoor/Outdoor Usage: Outdoor MUTCD Compliant Sign: Yes
Sign Properties: Rigid Mounting Hole Dia.: 0.375 in
ADA Compliant: No Sign Legend Style: Text
State Specific Sign: No Sign Legend: Bump
Sign Header: No Header Number of Printed Sides: 1
Mounting Hole Distance Center to Center: 30 in Holes on 1 in. Centers: Yes
MUTCD Sign Description: Bump Protective Coating: Clear Film Laminate
Includes Cross-Braces: No Average Outdoor Durability: 5 to 8 yr.
Sign Mounting Hardware Included: No Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bump Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #W8-1-30HA