Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4838368
  • Mfr #: LCU3-0044-RA_14x10
$18.45
  • Item: Caution Sign
  • Printed Language: English
  • UV Resistant: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0044-RA_14X10 Specifications

  • Zoro #: G4838368
  • Mfr #: LCU3-0044-RA_14x10
Item: Caution Sign Printed Language: English
UV Resistant: No Width: 14 in
Glow-in-the-Dark: No Legend: Wide Right Turns
Legend Style: Text Sign Mounting Style: With Mounting Holes
Height: 10 in Sign Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Road Traffic Control, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Wide Right Turns, Printed Language English

Reviews of Lyle #LCU3-0044-RA_14X10