Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4825409
  • Mfr #: LCU3-0262-RA_14x10
$18.45
  • Sign Background Color: Yellow
  • Item: Caution Sign
  • Sign Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0262-RA_14X10 Specifications

  • Zoro #: G4825409
  • Mfr #: LCU3-0262-RA_14x10
Sign Background Color: Yellow Item: Caution Sign
Sign Material: Recycled Aluminum Header Background Color: Black
Legend Style: Text UV Resistant: No
Height: 10 in Glow-in-the-Dark: No
Legend: Fire Lane Keep Clear Width: 14 in
Sign Legend Color: Black Header: Caution
Sign Mounting Style: With Mounting Holes Header Legend Color: Yellow
Printed Language: English Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Fire Lane, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Fire Lane Keep Clear, Printed Language English

Reviews of Lyle #LCU3-0262-RA_14X10