Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 10 in H

  • Zoro #: G4838051
  • Mfr #: LCU3-0049-RD_14x10
$14.39
  • Glow-in-the-Dark: No
  • Sign Material: Vinyl
  • Legend: Slow Sound Horn to Avoid Injury
See full product details
Orders over $75 ship free.

Lyle #LCU3-0049-RD_14X10 Specifications

  • Zoro #: G4838051
  • Mfr #: LCU3-0049-RD_14x10
Glow-in-the-Dark: No Sign Material: Vinyl
Legend: Slow Sound Horn to Avoid Injury Legend Style: Text
Width: 14 in Printed Language: English
Item: Caution Sign Height: 10 in
Sign Mounting Style: Adhesive Surface UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Road Traffic Control, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Slow Sound Horn to Avoid Injury, Printed Language English

Reviews of Lyle #LCU3-0049-RD_14X10