Caution Sign, 3-1/2 in. H, Vinyl, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0474-RD_5x3.5

  • Zoro # G4294127


product price:  $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0474-RD_5x3.5
Zoro #
G4294127
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Header
Caution
Legend
Do not wear jewelry, loose clothing or long hair when operating this equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Language
English
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Black
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Adhesive Style
Permanent
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.