Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4840136
  • Mfr #: LCU3-0014-RD_5x3.5
$8.65
  • Printed Language: English
  • Item: Caution Sign
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0014-RD_5X3.5 Specifications

  • Zoro #: G4840136
  • Mfr #: LCU3-0014-RD_5x3.5
Printed Language: English Item: Caution Sign
Material: Self-Adhesive Vinyl Subject Matter: Lift Truck
Legend Style: Text Mounting Style: Self-adhesive
Language: English UV Resistant: No
Sign Mounting Style: Adhesive Surface Height: 3 1/2 in
Legend: Watch Out for Fork Truck Operating In Area Accident May Cause Injury Sign Material: Vinyl
Width: 5 in Legend/Background Color: Black/Yellow
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Watch Out for Fork Truck Operating In Area Accident May Cause Injury, Printed Language English

Reviews of Lyle #LCU3-0014-RD_5X3.5