Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4835218
  • Mfr #: LCU3-0097-RD_5x3.5
$8.29
  • Glow-in-the-Dark: No
  • Language: English
  • Subject Matter: Slip, Trip, and Falls
See full product details
Orders over $75 ship free.

Lyle #LCU3-0097-RD_5X3.5 Specifications

  • Zoro #: G4835218
  • Mfr #: LCU3-0097-RD_5x3.5
Glow-in-the-Dark: No Language: English
Subject Matter: Slip, Trip, and Falls Mounting Style: Self-adhesive
Printed Language: English Legend Style: Text
Width: 5 in Item: Caution Sign
Sign Mounting Style: Adhesive Surface Sign Material: Vinyl
Legend/Background Color: Black/Yellow UV Resistant: No
Height: 3 1/2 in Legend: Watch Your Step
Material: Self-Adhesive Vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Watch Your Step, Printed Language English

Reviews of Lyle #LCU3-0097-RD_5X3.5