Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4833477
  • Mfr #: LCU3-0126-RD_5x3.5
$8.65
  • Item: Caution Sign
  • Glow-in-the-Dark: No
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0126-RD_5X3.5 Specifications

  • Zoro #: G4833477
  • Mfr #: LCU3-0126-RD_5x3.5
Item: Caution Sign Glow-in-the-Dark: No
Legend/Background Color: Black/Yellow Height: 3 1/2 in
Width: 5 in Sign Material: Vinyl
Legend: Fragile Equipment Do Not Touch Printed Language: English
Mounting Style: Self-adhesive UV Resistant: No
Language: English Legend Style: Text
Subject Matter: Machine and Operational Material: Self-Adhesive Vinyl
Sign Mounting Style: Adhesive Surface Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Fragile Equipment Do Not Touch, Printed Language English

Reviews of Lyle #LCU3-0126-RD_5X3.5