Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4827238
  • Mfr #: LCU3-0231-RD_5x3.5
$8.65
  • UV Resistant: No
  • Sign Material: Vinyl
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0231-RD_5X3.5 Specifications

  • Zoro #: G4827238
  • Mfr #: LCU3-0231-RD_5x3.5
UV Resistant: No Sign Material: Vinyl
Legend Style: Text Header: Caution
Subject Matter: Personal Protection Mounting Style: Self-adhesive
Sign Mounting Style: Adhesive Surface Item: Caution Sign
Printed Language: English Height: 3 1/2 in
Sign Background Color: Yellow Language: English
Width: 5 in Legend/Background Color: Black/Yellow
Sign Legend Color: Black Material: Self-Adhesive Vinyl
Legend: People Working Header Legend Color: Yellow
Glow-in-the-Dark: No Header Background Color: Black
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Person Working, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend People Working, Printed Language English

Reviews of Lyle #LCU3-0231-RD_5X3.5