Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4826276
  • Mfr #: LCU3-0247-RD_5x3.5
$8.29
  • Legend/Background Color: Black/Yellow
  • Printed Language: English
  • Material: Self-Adhesive Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0247-RD_5X3.5 Specifications

  • Zoro #: G4826276
  • Mfr #: LCU3-0247-RD_5x3.5
Legend/Background Color: Black/Yellow Printed Language: English
Material: Self-Adhesive Vinyl Height: 3 1/2 in
Sign Background Color: Yellow Header Legend Color: Yellow
Legend: Keep Aisles Clear UV Resistant: No
Sign Mounting Style: Adhesive Surface Width: 5 in
Legend Style: Text Sign Material: Vinyl
Header Background Color: Black Item: Caution Sign
Header: Caution Subject Matter: Keep Clear
Sign Legend Color: Black Glow-in-the-Dark: No
Mounting Style: Self-adhesive Language: English
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Keep Aisles Clear, Printed Language English

Reviews of Lyle #LCU3-0247-RD_5X3.5