Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4832996
  • Mfr #: LCU3-0135-RD_5x3.5
$7.45
  • Legend: Check Mirror For Traffic Before Proceeding
  • Height: 3.5000 in
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0135-RD_5X3.5 Specifications

  • Zoro #: G4832996
  • Mfr #: LCU3-0135-RD_5x3.5
Legend: Check Mirror For Traffic Before Proceeding Height: 3.5000 in
Legend Style: Text UV Resistant: No
Sign Material: Vinyl Glow-in-the-Dark: No
Printed Language: English Width: 5 in
Item: Caution Sign Sign Mounting Style: Adhesive Surface
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Road Traffic Control, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Check Mirror For Traffic Before Proceeding, Printed Language English

Reviews of Lyle #LCU3-0135-RD_5X3.5