Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H

  • Zoro #: G4840118
  • Mfr #: LCU3-0015-RD_10x7
$12.04
  • Item: Caution Sign
  • Legend: Watch Out for Trucks Accident May Cause Injury
  • Height: 7 in
See full product details
Orders over $75 ship free.

Lyle #LCU3-0015-RD_10X7 Specifications

  • Zoro #: G4840118
  • Mfr #: LCU3-0015-RD_10x7
Item: Caution Sign Legend: Watch Out for Trucks Accident May Cause Injury
Height: 7 in Sign Material: Vinyl
Legend Style: Text Printed Language: English
Width: 10 in Glow-in-the-Dark: No
Sign Mounting Style: Adhesive Surface UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Road Traffic Control, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Watch Out for Trucks Accident May Cause Injury, Printed Language English

Reviews of Lyle #LCU3-0015-RD_10X7