Lyle
Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0125-RD_5x3.5
Mfr # LCU3-0125-RD_5x3.5
Zoro # G4833538
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Explore More Products
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 U1-1001-NP_7X10
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 U5-1511-RD_10X7
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English U6-1219-RD_14X10
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger LCU4-0198-RD_5X3.5
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in LCU4-0196-ND_7X5
- LYLE Alum Danger No Trespassing, 10"x7" LCU4-0371-NA_10X7
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1558-RA_10X7 U5-1558-RA_10X7
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English U6-1242-RD_7X5
- LYLE No Trespassing Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English LCU5-0009-ND_14X10
- NMC Danger No Trespassing, DGA92RB DGA92RB
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC808XP MADC808XP
- Lyle Security & Access Signs