Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H

  • Zoro #: G4833547
  • Mfr #: LCU3-0125-RD_7x5
$8.39
  • Printed Language: English
  • Sign Mounting Style: Adhesive Surface
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Lyle #LCU3-0125-RD_7X5 Specifications

  • Zoro #: G4833547
  • Mfr #: LCU3-0125-RD_7x5
Printed Language: English Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Legend Style: Text
Width: 7 in Glow-in-the-Dark: No
Legend: Do Not Enter UV Resistant: No
Height: 5 in Item: Caution Sign
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Legend Do Not Enter, Printed Language English

Reviews of Lyle #LCU3-0125-RD_7X5