Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H

  • Zoro #: G4824298
  • Mfr #: LCU3-0280-RD_5x3.5
$8.29
  • Height: 3 1/2 in
  • Header: Caution
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0280-RD_5X3.5 Specifications

  • Zoro #: G4824298
  • Mfr #: LCU3-0280-RD_5x3.5
Height: 3 1/2 in Header: Caution
Item: Caution Sign Sign Material: Vinyl
Legend Style: Text Legend: Fire Door Do Not Block
Width: 5 in Header Background Color: Black
Sign Legend Color: Black Glow-in-the-Dark: No
Header Legend Color: Yellow Sign Background Color: Yellow
Printed Language: English Sign Mounting Style: Adhesive Surface
UV Resistant: No Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Fire Door Do Not Block, Printed Language English

Reviews of Lyle #LCU3-0280-RD_5X3.5