Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4840346
  • Mfr #: LCU3-0011-RA_14x10
$18.45
  • Glow-in-the-Dark: No
  • Width: 14 in
  • Sign Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #LCU3-0011-RA_14X10 Specifications

  • Zoro #: G4840346
  • Mfr #: LCU3-0011-RA_14x10
Glow-in-the-Dark: No Width: 14 in
Sign Material: Recycled Aluminum Height: 10 in
Legend Style: Text Printed Language: English
Legend/Background Color: Black/Yellow Item: Caution Sign
Material: Recycled Aluminum Legend: Carbon Monoxide May Be Present Wear Necessary Protective Equipment and Proceed with Caution
Mounting Style: Corner Holes Language: English
Sign Mounting Style: With Mounting Holes UV Resistant: No
Subject Matter: Personal Protection Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Carbon Monoxide May Be Present Wear Necessary Protective Equipment and Proceed with Caution, Printed Language English

Reviews of Lyle #LCU3-0011-RA_14X10