Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4839926
  • Mfr #: LCU3-0018-RA_14x10
$19.19
  • Material: Recycled Aluminum
  • Width: 14 in
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0018-RA_14X10 Specifications

  • Zoro #: G4839926
  • Mfr #: LCU3-0018-RA_14x10
Material: Recycled Aluminum Width: 14 in
Legend/Background Color: Black/Yellow Language: English
Subject Matter: Slip, Trip, and Falls Item: Caution Sign
UV Resistant: No Sign Mounting Style: With Mounting Holes
Mounting Style: Corner Holes Legend: Slippery When Wet Falls May Result In Injury
Glow-in-the-Dark: No Legend Style: Text
Printed Language: English Sign Material: Recycled Aluminum
Height: 10 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Slippery When Wet Falls May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0018-RA_14X10