Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4839689
  • Mfr #: LCU3-0022-RA_14x10
$19.19
  • Height: 10 in
  • Language: English
  • Legend: Watch Your Step Falls Can Result In Injury
See full product details
Orders over $75 ship free.

Lyle #LCU3-0022-RA_14X10 Specifications

  • Zoro #: G4839689
  • Mfr #: LCU3-0022-RA_14x10
Height: 10 in Language: English
Legend: Watch Your Step Falls Can Result In Injury Sign Material: Recycled Aluminum
Glow-in-the-Dark: No Width: 14 in
Material: Recycled Aluminum Legend/Background Color: Black/Yellow
Legend Style: Text Sign Mounting Style: With Mounting Holes
UV Resistant: No Item: Caution Sign
Subject Matter: Slip, Trip, and Falls Printed Language: English
Mounting Style: Corner Holes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Watch Your Step Falls Can Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0022-RA_14X10