Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4839381
  • Mfr #: LCU3-0027-RA_14x10
$18.43
  • Material: Recycled Aluminum
  • Sign Mounting Style: Mounting Holes
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Lyle #LCU3-0027-RA_14X10 Specifications

  • Zoro #: G4839381
  • Mfr #: LCU3-0027-RA_14x10
Material: Recycled Aluminum Sign Mounting Style: Mounting Holes
Item: Caution Sign Legend Style: Text
Width: 14 in Glow-in-the-Dark: No
Printed Language: English Sign Material: Aluminum
Language: English Subject Matter: Electrical Hazard
Height: 10 in Legend: Look Up. Power Lines Overhead. Serious Injury May Result.
Legend/Background Color: Black/Yellow Header: Caution
UV Resistant: Yes Mounting Style: Corner Holes
Depth: 1/25 in Retroreflective Grade: Engineer Grade
Thickness: 0.04 in Standards: OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Shape: Horizontal Rectangle Mirror Print: No
Number of Printed Sides: 1 ADA Compliant: No
ANSI 969 Compliant: No Metal Detectable: Yes
Write on Surface: No Corrosion Resistant: Yes
Header Pictogram Description: Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border Mounting Pattern: 4 Corner
Indoor/Outdoor Usage: Indoor/Outdoor Sign Legend Text Color: Black
Mounting Hole Dia.: 0.1875 in Legend Pictogram ID: PPIC-51
OSHA Regulations: OSHA 29 CFR 1910.145 Header Pictogram ID: PPIC-51
Graffiti Resistant: Yes Sign Header: Caution
Sign Header Text Color: Black Material Properties: Rigid
Sign Legend: Look Up. Power Lines Overhead. Serious Injury May Result. Abrasion Resistant: No
Sign Header Style: Symbol and Text Material Special Properties: Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions: 6 ft Anti-Slip Surface: No
Sign Legend Background Color: White Maximum Service Temperature: 130 Degrees F
Average Outdoor Durability: 3 to 5 yr Sign Mounting Location: Wall
ANSI Standards: ANSI Z53.1-1967, ANSI Z535-2006 Protective Coating: Clear Film Laminate
Legend Pictogram Description: Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow Sign Header Background Color: Yellow
Glow In The Dark: No Outdoor Life Expectancy: Outdoor 3 to 5 yr
State Specific Sign: No Minimum Service Temperature: -40 Degrees F
Sign Legend Style: Symbol and Text Maximum Viewing Distance - Favorable Conditions: 40 ft
Sign Format: ANSI/OSHA Format Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Up. Power Lines Overhead. Serious Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Reviews of Lyle #LCU3-0027-RA_14X10