Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4839208
  • Mfr #: LCU3-0030-RA_14x10
$18.45
  • Legend: Wet Floor Falls May Result In Injury
  • Printed Language: English
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0030-RA_14X10 Specifications

  • Zoro #: G4839208
  • Mfr #: LCU3-0030-RA_14x10
Legend: Wet Floor Falls May Result In Injury Printed Language: English
Legend Style: Text Subject Matter: Slip, Trip, and Falls
Sign Mounting Style: With Mounting Holes Mounting Style: Corner Holes
Language: English Sign Material: Recycled Aluminum
Width: 14 in Material: Recycled Aluminum
Height: 10 in Item: Caution Sign
Legend/Background Color: Black/Yellow UV Resistant: No
Glow-in-the-Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Wet Floor Falls May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0030-RA_14X10