Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4838788
  • Mfr #: LCU3-0037-RA_14x10
$18.43
  • UV Resistant: No
  • Sign Material: Recycled Aluminum
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0037-RA_14X10 Specifications

  • Zoro #: G4838788
  • Mfr #: LCU3-0037-RA_14x10
UV Resistant: No Sign Material: Recycled Aluminum
Glow-in-the-Dark: No Printed Language: English
Legend: Compressed Air Improper Release Could Result In Injury Item: Caution Sign
Width: 14 in Height: 10 in
Legend Style: Text Sign Mounting Style: With Mounting Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Compressed Air Improper Release Could Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0037-RA_14X10