Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4838541
  • Mfr #: LCU3-0041-RA_14x10
$18.43
  • Material: Recycled Aluminum
  • Glow-in-the-Dark: No
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Lyle #LCU3-0041-RA_14X10 Specifications

  • Zoro #: G4838541
  • Mfr #: LCU3-0041-RA_14x10
Material: Recycled Aluminum Glow-in-the-Dark: No
Legend Style: Text Mounting Style: Corner Holes
Subject Matter: Electrical Hazard Height: 10 in
Header: Caution Language: English
Printed Language: English Item: Caution Sign
Width: 14 in Legend: Keep Electrical Panel Area Clear For 36 In
UV Resistant: No Sign Mounting Style: With Mounting Holes
Sign Material: Recycled Aluminum Legend/Background Color: Black/Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Keep Electrical Panel Area Clear For 36 In, Printed Language English

Reviews of Lyle #LCU3-0041-RA_14X10