Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4837108
  • Mfr #: LCU3-0065-RA_14x10
$18.43
  • Mounting Style: Corner Holes
  • Legend Style: Text
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0065-RA_14X10 Specifications

  • Zoro #: G4837108
  • Mfr #: LCU3-0065-RA_14x10
Mounting Style: Corner Holes Legend Style: Text
Sign Mounting Style: With Mounting Holes Language: English
UV Resistant: No Glow-in-the-Dark: No
Subject Matter: Slip, Trip, and Falls Legend: Use Handrail Falls May Result In Injury
Printed Language: English Width: 14 in
Material: Recycled Aluminum Height: 10 in
Item: Caution Sign Sign Material: Recycled Aluminum
Legend/Background Color: Black/Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Use Handrail Falls May Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0065-RA_14X10