Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4836441
  • Mfr #: LCU3-0077-RA_14x10
$19.19
  • Printed Language: English
  • Subject Matter: Personal Protection
  • Legend/Background Color: Black/Yellow
See full product details
Orders over $75 ship free.

Lyle #LCU3-0077-RA_14X10 Specifications

  • Zoro #: G4836441
  • Mfr #: LCU3-0077-RA_14x10
Printed Language: English Subject Matter: Personal Protection
Legend/Background Color: Black/Yellow Sign Mounting Style: With Mounting Holes
Height: 10 in Material: Recycled Aluminum
Glow-in-the-Dark: No Sign Material: Recycled Aluminum
Item: Caution Sign Legend: Do Not Walk On Conveyors Fall Will Result In Injury
Width: 14 in Legend Style: Text
Mounting Style: Corner Holes Language: English
UV Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Conveyors, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Do Not Walk On Conveyors Fall Will Result In Injury, Printed Language English

Reviews of Lyle #LCU3-0077-RA_14X10