Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4835489
  • Mfr #: LCU3-0093-RA_14x10
$18.45
  • Height: 10 in
  • Legend/Background Color: Black/Yellow
  • Legend: Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
See full product details
Orders over $75 ship free.

Lyle #LCU3-0093-RA_14X10 Specifications

  • Zoro #: G4835489
  • Mfr #: LCU3-0093-RA_14x10
Height: 10 in Legend/Background Color: Black/Yellow
Legend: Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death UV Resistant: No
Mounting Style: Corner Holes Item: Caution Sign
Sign Material: Recycled Aluminum Legend Style: Text
Material: Recycled Aluminum Glow-in-the-Dark: No
Printed Language: English Width: 14 in
Language: English Sign Mounting Style: With Mounting Holes
Subject Matter: Chemical and Hazardous Materials Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death, Printed Language English

Reviews of Lyle #LCU3-0093-RA_14X10