Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4834700
  • Mfr #: LCU3-0106-RA_14x10
$18.43
  • Legend Style: Text
  • Glow-in-the-Dark: No
  • Sign Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #LCU3-0106-RA_14X10 Specifications

  • Zoro #: G4834700
  • Mfr #: LCU3-0106-RA_14x10
Legend Style: Text Glow-in-the-Dark: No
Sign Mounting Style: With Mounting Holes Item: Caution Sign
Language: English Subject Matter: Keep Hands Clear
UV Resistant: No Header: Caution
Height: 10 in Mounting Style: Corner Holes
Sign Material: Recycled Aluminum Legend: Pinch Point. Keep Hands Clear.
Material: Recycled Aluminum Width: 14 in
Legend/Background Color: Black/Yellow Printed Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Pinch Point. Keep Hands Clear., Printed Language English

Reviews of Lyle #LCU3-0106-RA_14X10