Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, Recycled Aluminum, 10 in. H

  • Zoro #: G4834466
  • Mfr #: LCU3-0110-RA_14x10
$18.99
  • Legend: Eye Protection Required
  • Sign Mounting Style: With Mounting Holes
  • Glow-in-the-Dark: No
See full product details
Orders over $75 ship free.

Lyle #LCU3-0110-RA_14X10 Specifications

  • Zoro #: G4834466
  • Mfr #: LCU3-0110-RA_14x10
Legend: Eye Protection Required Sign Mounting Style: With Mounting Holes
Glow-in-the-Dark: No Legend Style: Text
Subject Matter: Personal Protection Legend/Background Color: Black/Yellow
Header: Caution Language: English
UV Resistant: No Width: 14 in
Sign Material: Recycled Aluminum Item: Caution Sign
Mounting Style: Corner Holes Height: 10 in
Printed Language: English Material: Recycled Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Eye Protection Required, Printed Language English

Reviews of Lyle #LCU3-0110-RA_14X10